PHILIPS LIGHTING 5 inch Lytening Airseal IC/Non-IC Nail Incandescent Frame-In Kit
Description
5 inch Lytening Airseal IC incandescent frame-in-kit nail convertible. For the fastest, most convenient installation in insulated ceiling residential construction. Accommodates new ceilings up to 2 inch thick. Swivelock pivoting mounting bars permit installation and wiring below the ceiling. Pre-installed nails or screws. Complies with Air Leakage requirements stated in the Model Energy Code and the Washington State Energy Code.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 5 in Frame-In Kit | Type | Direct Light Outlet, Round, AirSeal IC |
Voltage Rating | 120 V | Lamp Type | Incandescent |
Housing Material | Steel | Lamp Wattage | 85 W |
Lamp Base | E27 Medium | Mounting Type | Recessed |
Dimensions | 12.7 in L x 14 in W x 15.6 in H | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197198596 |
Packages
1 - UNIT - 1 | 8 - UNIT = 8 | 144 - SKID - 144 |