PHILIPS LIGHTING 6-3/4 inch Lytecaster Incandescent Non-IC Remodeler Frame-In Kit
Description
Frame-in kit 6-3/4 inch aperture fresnel lenslite with remodeler ring, 100 W A19 lamp. For use with Lytecaster recessed INC downlighting.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 6-3/4 in Pot Light Frame-In Kit | Type | Direct Light Outlet, Symmetric, Remodeler |
Voltage Rating | 120 V | Lamp Type | A19 Incandescent |
Housing Material | Steel | Lamp Wattage | 100 W |
Lamp Base | E26 Medium | Number of Lamps | 1 |
Mounting Type | Recessed | Dimensions | 171.45 mm dia x 369.887 mm L |
Application | Indoor Commercial, Lytecaster Recessed Downlighting | UPC | 784197176136 |
Packages
1 - UNIT - 1 | 200 - SKID - 200 | 210 - SKID - 210 |