![lcl1102h70h3x](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685970.jpg?preset=medium)
SIGNIFY 1102H70H3X HSG POT 6in NON IC MH70W OPEN TRI
Description
Reflector : Hydroformed aluminum, .040 thick ; Anobrite (anodic-processed) semi-specular finish for permanent reflectivity; white trim flange. Louver : Die-cast aluminum. Innovative styling offering a decorative element. Standard 2 frosted glass hides lamp, provides a glare-free point source. Accept standard 2 color filter accessories. Satin aluminum finish.
Specifications
Brand Name | Philips Lighting | Item Name | 6-3/4 in Pot Light Frame-In Kit |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120/347 V |
Lamp Type | Metal Halide | Housing Material | Steel |
Lamp Wattage | 70 W | Housing Finish | Matte Gray |
Dimensions | 419.1 mm L x 250.825 mm W | UPC | 624563031464 |
Packages
1 - UNIT - 1 | 40 - SS - 40 |