PHILIPS LIGHTING 3 3/4 inch Aperture Lytecaster Incandescent Insulated Ceiling AirSeal Frame-In Kit
Description
It is clear that the future holds tremendous challenges in the areas of energy consumption and the need for conservation. Lytecaster is committed to providing products that will help meet these ever-changing needs by offering lighting that provides unsurpassed quality, exceptional performance and the latest technology for energy efficiency.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | IC Frame-In Kit | Type | Direct Light Outlet, Round |
Voltage Rating | 120 V | Lamp Type | Incandescent |
Housing Material | Steel | Lamp Wattage | 100 W |
Lamp Base | E27 Medium | Number of Lamps | 1 |
Housing Finish | Gray | Dimensions | 336.55 mm L x 231.775 mm W x 190.5 mm H |
Application | Indoor Commercial | UPC | 624563188120 |
Packages
1 - UNIT - 1 | 98 - SKID - 98 |