Abbotsford
lcl6rn

PHILIPS LIGHTING 6 inch Calculite LED Round Gen 3

Price $61.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:6RN

Description

Calculite 6" Round Gen3 features industry leading visual comfort, excellent uniform illumination over time, and patented installation flexibility.PRODUCT FEATURES:- Maximize visual appeal by three beam spreads options to give the right distribution and light output- Ultimate user comfort by providing 50 degree physical and 45 degree reflected cutoff, creating less brightness- Uniform light and color consistency at an S

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name 6 in Frame-In Kit Type Non-IC, Round, New Construction
Dimensions 6 in Application Downlighting
UPC 784197641979

Packages

1 - UNIT - 1 2 - UNIT - 2