SIGNIFY 4-inch 700LM 2700K/3000K/4000K Dimmable Flat Downlight Select, White
Description
Lightolier LED Flat Downlight Select provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in low plenum and existing shallow space ceilings. The CCT selector feature makes it easy to choose CCT at the time of installation.
Specifications
Brand Name | Lightolier | Item Name | Recessed Downlight Fixture |
Type | Slim, Flat, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 11 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 0.1 A |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/4000 K | Color Rendering Index (CRI) | 90 |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4-3/4 in dia x 1/8 in H |
Special Features | >0.9 Minimum Power Factor, 60 Hz Frequency | Standards | cULus Listed, RoHS, California Title 24 Compliant, Energy Star Certified |
Application | For Low Plenum, Existing Shallow Space Ceilings | UPC | 784197681272 |
Packages
1 - UNIT - 1 |