Abbotsford
lclfrm7002

SIGNIFY FRM7002 HSG POT 7in NON IC

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FRM7002

Description

Frame-in Kit Serie

Specifications

Brand Name Lightolier Item Name 7 in Frame-In Kit
Type Non-IC, Direct Outlet, Symmetric Light Fixture Wattage 100 W
Lamp Type Incandescent Lamp Base E26 Medium
Dimensions 177.8 mm dia For Use With CUL1520S Calculite LED Downlight

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok