PHILIPS LIGHTING 3 inch 120V AirSeal IC, New Construction Nail Frame-in Kit
Description
LIGHTOLIER® LyteCaster L3R-series AirSeal IC, new construction frame-in-kit with nail mount, ELV/triac dimming. For use with 3 inch square wall wash down light.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 3 in Frame-In Kit | Type | AirSeal IC |
Voltage Rating | 120 V | Lamp Type | LED |
Special Features | Nail Mount | Application | For 3 in Square Wall Wash Downlight |
UPC | 662057999333 |
Packages
1 - UNIT - 1 |