Abbotsford
lcll5rane1va

PHILIPS LIGHTING 5 inch 120V LyteCaster LED AirSeal IC, New Construction Frame-in Kit with Nails

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:L5RANE1VA

Description

LIGHTOLIER® LyteCaster L5R-series AirSeal IC, new construction frame-in-kit with nail mount, ELV/triac dimming. For use with 5 inch round down light.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 5 in Frame-In Kit Type AirSeal IC
Voltage Rating 120 V Lamp Type LED
Special Features ELV/Triac Dimming Application For 5 in Round Downlight
UPC 662057941707

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok