SIGNIFY SD5R7ESCT1W FIXT LED SURF 5in RND120V 3K 700LM WHI DIM
Description
When you are faced with a challenging ceiling, but want a nice LED downlight, this is the perfect product for you. The CCT and Lumen selection features make it easy to adjust at the time of installation.
Specifications
Brand Name | Lightolier | Item Name | Downlight Fixture |
Type | Round, Triac Dimming | Voltage Rating | 120 V |
Fixture Wattage | 11 W | Lamp Type | LED |
Amperage Rating | 0.28 A | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 700 lm | Mounting Type | Surface |
Housing Finish | White | Dimensions | 5 in dia x 1-5/8 in H |
Standards | Damp Location Rated, ETL Listed, Energy Star Certified, JA8 Certified, IC Rated, RoHS Compliant, Title 24 compliant, UL 1598 | UPC | 190096131785 |
Packages
1 - UNIT - 1 |