
PHILIPS LIGHTING 5-inch/6-inch 120V 3000K 1400LM 90CRI Round LED Retrofit Downlight, White
Description
Philips Lightolier LED Retrofit downlight is your go-to LED replacement solution. Whether you have a commercial, institutional or residential space that needs an energy saving upgrade, the Retrofit downlight will be the fast and cost-effective answer.BENEFITS:• Utilizes existing frames to make replacing old downlighting and upgrading to LED, a truly easy task.• Long lifetime will reduce your future maintenance.• Easy installation with quick connect plug and medium base socket adpater.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Retrofit Downlight Fixture | Voltage Rating | 120 V |
Fixture Wattage | 18.5 W | Lamp Type | LED |
Amperage Rating | 161 A | Recessed Trim Type | 5/6 in Round |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1400 lm | Housing Finish | White |
Special Features | -20 °C Minimum Temperature | Application | For Wet Locations |
UPC | 190096016396 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |