PHILIPS LIGHTING 7 inch 120V 3000K 1000LM 80CRI SlimSurface Round LED Downlight with ELV / Triac Dimming, Aluminum
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
Brand Name | Philips Lighting | Sub Brand | SlimSurface |
Item Name | Recessed Downlight Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 14.2 W |
Lamp Type | LED | Housing Material | Aluminum |
Lamp Wattage | 14.2 W | Recessed Trim Type | 7 in Round |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 1000 lm |
Mounting Type | Wall | Housing Finish | Matte |
Dimensions | 179 mm OD x 16 mm H | Includes | Control Unit |
Application | Downlighting | UPC | 662057988757 |
Packages
1 - UNIT - 1 |