
LITELINE 4 inch 9W ORBIT Square Rotatable Gimbal Recessed Downlighting, Brushed Nickel
Description
The ORBIT is a 9 watt 4" gimbal recessed light fi xture for retrofi t applications, with 360° rotation and 80° tilt. It is a high-performance, easy to install downlight solution that offers good light output, energy-effi ciency and streamlined design. Suitable for wet locations and ideal for vaulted ceiling and soffi t installations. Available in round and square.
Specifications
Brand Name | Liteline | Sub Brand | Orbit |
Item Name | Recessed Downlight Fixture | Type | Color Selectable, Dimmable, Rotatable Gimbal |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 9 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Beam Angle | 36° |
Recessed Trim Type | Square | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90+ |
Lumens | 785/815/860/875/815 lm | Mounting Type | Ceiling, Recessed |
Housing Finish | Brushed Nickel | Dimensions | 4-3/16 in L x 3-3/8 in W x 1-5/16 in H |
Standards | Air Tight Rated, cETLus Listed, Class II, Energy Star Certified, IC Rated, Title 24 Compliant | UPC | 662243153457 |
Packages
1 - UNIT - 1 |