
LITELINE 4 inch 5CCT SLIMLED PLUS Recessed Downlighting, White
Description
A slender, low-profi le downlight that not only excels in performance but also makes residential installation a breeze. This downlight solution offers impressive light output, energy efficiency and a modern, streamlined design. Made to excel even in wet environments.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED PLUS |
Item Name | Recessed Downlight Fixture | Type | Triac Dimmable |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Aluminum | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | PMMA |
Lumens | 650 lm | Housing Finish | White |
UPC | 662243207884 |
Packages
1 - UNIT - 1 |