
LITELINE 4-inch SLIMLED ONCLOUD RGB + Tunable White Recessed Downlighting, White
Description
SLIMLED OnCloud is a slim profi le high-performance, easy to install residential grade downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims. Suitable for wet locations
Specifications
Brand Name | Liteline | Sub Brand | SLIMLED ONCLOUD |
Item Name | Recessed Downlighting with Wi-Fi | Type | RGB, Tunable |
Fixture Wattage | 12 - 16 W | Lighting Technology | LED |
Beam Angle | 110° | Average Life | 50000 hr |
Light Color | White | Color Temperature | 2700 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 800 lm |
Mounting Type | Spring Loaded Clip | Dimensions | 3 in ID x 4-13/16 in OD |
UPC | 662243153808 |
Packages
1 - UNIT - 1 |