LITELINE 6-inch 13W 120V Round SlimLED MULTI Recessed Downlight, White
Description
The SLMT6-13W is a 13 watt 6" round downlight for retrofi t application onto existing 6" recessed housings or 3.5"/4" octagon box. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-effi ciency and streamlined design. Suitable for wet locations
Specifications
Brand Name | Liteline | Sub Brand | SlimLED Multi |
Item Name | Recessed Downlight Fixture | Type | Color Selectable, Dimmable, Round |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Aluminum | Beam Angle | 110° |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 960/996/1040/1060/1070 lm |
Mounting Type | Surface | Housing Finish | White |
Dimensions | 7-1/2 in dia x 2-3/32 in H | Standards | cETLus Listed, Energy Star Certified, JA8 Title 24 Compliant |
UPC | 771250983688 |
Packages
1 - UNIT - 1 |