Abbotsford
litrc40218enbwh

LITELINE 4 inch 120V Recessed Combo All-In-One with Remodel Housing Halogen Bulb, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RC40218ENB-WH

Description

All-in-one recessed combo takes the guesswork out of figuring out which trim goes with which housing. Each box contains the housing, the light bulb and the finishing trim. This gimbal trim can be rotated 360° horizontally and tilted up to 35° vertically, allowing to control the direction of light. Light can be aimed where you need it to illuminate task areas or highlight features in your room. This housing is suitable for 'remodel' applications. This means the housing can be installed into an existing drywall ceiling through a 4 inch (approximate) diameter hole. No transformer required. Fully dimmable with regular incandescent dimmer. Includes commercial size junction box for easy branch wiring. Crisp, white halogen lighting. Thermally protected by a built-in sensor that shuts the fixture off if max safe temp is exceeded.

Specifications

Brand Name Liteline Item Name Recessed Combo with Remodel Housing
Voltage Rating 120 V Fixture Wattage 50 W
Lamp Type MR16 Housing Material Steel
Lamp Base E26 Medium Beam Angle 36°
Recessed Trim Type 4 in White Gimbal Average Life 2000 hr
Color Temperature 2800 K Color Rendering Index (CRI) 99
Lens Type Aluminum Reflector Lumens 500 lm
Mounting Type Recessed Dimensions 10-7/8 in L x 4-3/4 in W x 5-5/8 in H

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok