
DISTRI LITE 4 inch Non-IC Pot Light Galvanized, White
Description
Fixture box frame recess 4in R30 75W N-I/C white
Specifications
Brand Name | NDR Electric | Item Name | Recessed Fixture |
Type | Non-IC | Lamp Type | PAR30 |
Housing Material | Galvanized Steel | Lamp Wattage | 75 W |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-1/2 in dia |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) | 1000 - UNIT - 1000 |