
DISTRI LITE EG400-12W-4K-38WH 4” 12W 120V 4000K EG-LED-400 Edge Series High Performance LED Unit, White
Description
Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1000 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. Well suited for commercial and residential applications, as well rated for damp locations. For an IC application, the use of an isolated box is recommended ( NDR #IB400-EG)
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Recessed Downlight | Type | High Performance, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 3.9 in |
Housing Material | Die-Cast Aluminum | Series | Edge |
Beam Angle | 38° | Recessed Trim Type | 4 in Gimbal |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 1000 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-1/2 in OD x 4 in H | Includes | Pressure-Fit Spring Clips, Quick Connect Wire Connectors |
Standards | CSA Certified, Energy Star® Certified | Application | For Commercial and Residential Applications, Damp Locations |
UPC | 775110014123 |
Packages
6 - UNIT -(6) |