DISTRI LITE 4 inch 10W 120V 3000K OB-LED-400 Orbit Series High Performance LED Recessed Downlight, Satin Chrome
Description
High performance LED recessed downlight with a pressure-fit spring clips application for an easy install. Integrated COB technology offers low-energy, long lasting performance with outstanding light outputs of 850 LUMENS. Suitable for residential applications, this regressed LED light source offers an anti-glare lighting. A 36 degree focused beam angle with a 360 degree rotation will answer many lighting applications. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation, the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included.
Specifications
Brand Name | Distri-Lite | Sub Brand | NDR ELECTRIC |
Item Name | Recessed Downlight Fixture | Type | High Performance, Dimmable |
Voltage Rating | 120 V, 0 - 10 V Dimming | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 3-1/4 in |
Housing Material | Die-Cast Aluminum | Series | Orbit |
Amperage Rating | 0.0973 A | Lamp Wattage | 10 W |
Beam Angle | 36° | Recessed Trim Type | 4 in Gimbal |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
Cord Type | (6) 14 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | Satin Chrome | Dimensions | 4-3/4 in W x 2.4 in H |
Includes | Dimmable Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | CSA Certified, Energy Star Certified |
Application | For Indoor or Outdoor Residential Applications | UPC | 775110016165 |
Packages
12 - UNIT -(12) |