
DISTRI-LITE 4 inch 11W 120-277V ORBIT B Series Seep Baffle High Performance Recessed Downlight, Black
Description
The ORBIT•B deep baffle offers a high-performance LED (COB) recessed downlight with a pressure-fit spring clip application for an easy install. Whether it is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.
Specifications
Brand Name | NDR Electric | Sub Brand | Orbit B |
Item Name | Recessed Downlight Fixture | Type | Baffled, Dimmable, High-Performance, Stepped |
Voltage Rating | 120 V | Fixture Wattage | 11 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Die-Cast Aluminum | Beam Angle | 36° |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lumens | 800 lm |
Mounting Type | Ceiling | Housing Finish | Black |
Dimensions | 4.45 in dia x 2.4 in H | Standards | cETLus Listed, CSA C22.2 No. 250.0/UL 1598, Energy Star Certified |
Packages
24 - UNIT - (24) |