Abbotsford
ndrob200cct27sc

DISTRI-LITE 2-inch OB-200 Series High Performance Recessed Downlight, Satin Chrome

Price $53.63 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:OB200-CCT27-SC

Description

The Orbit Series is available in a 2 inch version. All sizes offer industry leading lighting output levels up to 850 lumens. The regressed design in both the round and square trims creates a high-end look for any lighting application. Aluminum Die cast with powder paint coat preventing discoloring and rusting. Plenum rated cable used to connect light unit and junction box. The ORBIT series offers a high-performance LED (COB) recessed downlight with a pressure-fit spring clip application for an easy install. Whether it is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.

Specifications

Brand Name NDR Electric Sub Brand Orbit
Item Name Recessed Downlight Fixture Type Dimmable, High-Performance, Round
Voltage Rating 120 V Fixture Wattage 8.5 W
Lamp Type LED Ceiling Opening 2 in
Housing Material Die-Cast Aluminum Beam Angle 36°
Average Life 50000 hr Color Temperature 2700 K
Color Rendering Index (CRI) 80 Lumens 700 lm
Mounting Type Ceiling Housing Finish Satin Chrome
Standards Air Tight Rated, ASTM E283-04, Fire Rated FT6 Wires (UL 2464), cETLus Listed, Energy Star Certified, IC Rated, Wet Location Rated Application For Indoor/Outdoor, Residential and Commercial

Packages

24 - UNIT - (24)