
DISTRI-LITE 3-inch 10W OB-300 Series High Performance Recessed Downlight, White
Description
3 inch Orbit Series High Performance Recessed Downlight with industry leading lighting output levels up to 850 lumens. The regressed design in both the round and square trims creates a high-end look for any lighting application.
Specifications
Brand Name | NDR Electric | Sub Brand | Orbit |
Item Name | Recessed Downlight Fixture | Type | Dimmable, High-Performance, Round |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Die-Cast Aluminum | Beam Angle | 36° |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lumens | 850 lm |
Mounting Type | Ceiling | Housing Finish | White |
Standards | Air Tight Rated, ASTM E283-04, Fire Rated FT6 Wires (UL 2464), cETLus Listed, Energy Star Certified, IC Rated, Wet Location Rated | Application | For Indoor/Outdoor, Residential and Commercial |
Packages
12 - UNIT - (12) |