![ndrrzr5009w3kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985470.jpg?preset=medium)
DISTRI LITE 5 inch 9W 120V 3000K RZR-LED-500 Razor Series Ultra Thin LED Recessed Unit, White
Description
This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed.The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.
Specifications
Brand Name | NDR Electric | Sub Brand | Distri-Lite |
Item Name | Recessed Downlight Fixture | Type | Ultra-Thin Low Profile, IC/Non-IC |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED/Halogen | Series | Razor |
Lamp Wattage | 65 W | Recessed Trim Type | 5 in Round |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 780 lm | Cord Type | 14/6 AWG Insulated |
Mounting Type | Recessed | Housing Finish | White |
Includes | Junction Box with Driver, Pressure Fit Clips and Quick Connect Wire Connectors for Quick and Easy Installation | Standards | UL 1598 and CSA C22.2 No. 250.0-08 |
Application | For Wet Locations, Such as a Shower and Outdoors in Soffits |
Packages
1 - UNIT - 1 |