![ndrrzrcct400sc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399274558.jpg?preset=medium)
DISTRI-LITE 4-inch 10W 680LM RZR Series Selectable Color Temperature Downlight, Satin Chrome
Description
This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It allows installation in almost any location, even directly under a ceiling joist. Whether it is a Remodel or New Constuction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications.
Packages
24 - UNIT -(24) |