Abbotsford
Final sale
ndrrzrcct421wh

DISTRI-LITE INC 4-inch 10W 750LM 3000K/4000K/5000K Recessed Gimbal Downlight Fixture, White

Price $32.55 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-421-WH

Description

This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Gimbal Downlight Fixture Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 4.24 in
Housing Material Die-Cast Aluminum Series Razor
Lamp Wattage 10 W Beam Angle 107°
Recessed Trim Type 4 in Baffle Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lumens 750 lm Cord Type Plenum Rated FT6 Wire
Mounting Type Recessed Housing Finish White
Dimensions 5.06 in dia x 1.7 in H Special Features 20° Gimbal Angle
Includes Pressure Fit Spring Clips and Quick Connect Wire Connectors Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified
Application For Any New, Remodel or Old Commercial Applications UPC 775110020384

Packages

24 - UNIT - (24)
Customers who bought this item also bought