![ndrrzrcct421wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233766145.jpg?preset=medium)
DISTRI-LITE INC 4-inch 750LM 3000K/4000K/5000k/ Recessed Gimbal Downlight Fixture, White
Description
4.00" 3CCT IC/NON-IC GIMBAL LED,10W, 3K,4K,5K WH (NDR)
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Recessed Gimbal Downlight Fixture | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 4.24 in |
Housing Material | Die-Cast Aluminum | Series | Razor |
Lamp Wattage | 10 W | Beam Angle | 107° |
Recessed Trim Type | 4 in Baffle | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 750 lm | Cord Type | Plenum Rated FT6 Wire |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5.06 in dia x 1.7 in H | Special Features | 20° Gimbal Angle |
Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified |
Application | For Any New, Remodel or Old Commercial Applications | UPC | 775110020384 |
Packages
24 - UNIT - (24) |