Abbotsford
ndrrzrcct500bk

DISTRI-LITE 5-inch 11W 780LM RZR-CCT-500 Series Selectable Color Temperature Downlight, Black

Price $33.79 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-500-BK

Description

This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It allows installation in almost any location, even directly under a ceiling joist. Whether it is a Remodel or New Constuction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications.

Packages

24 - UNIT - (24)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok