Abbotsford
ndrrzrcctfr600wh

DISTRI-LITE 6-inch 13W 950LM Razor FR Series Fire Rated Recessed Downlight, White

Price $61.15 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-FR600-WH

Description

6 inch LED Regressed Fire Rated Recessed Down light. The new Razor CCT offering comes with a patent pending design 2-hour fire rating and a trademark Fire Safeā„¢ back plate which provides a reinforced and heat resistant steel casing. This unique design and technology offers an affordable solution in applications that require up to a 2-hour fire rating. In conjunction with fire rating building codes for ceiling materials (example: type-X gypsum), no additional accessories are needed. Simply cut the correct hole diameter, wire the junction box and then install the light unit. Installation is complete. It features a selectable color temperature feature located on the back of the light unit. With a simple flick of the switch, the user has the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.

Specifications

Brand Name NDR Electric Sub Brand Razor
Item Name Recessed Downlight Fixture Type Dimmable, Fire Rated
Fixture Wattage 13 W Lamp Type LED
Ceiling Opening 6 in Housing Material Die-Cast Aluminum
Beam Angle 107° Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 90+
Lens Type Polycarbonate Lumens 950 lm
Mounting Type Ceiling, Recessed Housing Finish White
Dimensions 7.16 in dia x 2.17 in H Standards Air Tight Rated, cETLus Listed, Energy Star Certified, IC Rated, JA8-2019 Certified, Title 24 Compliant, Wet Location Rated

Packages

12 - UNIT -(12)