
DISTRI-LITE 4 inch 9.5W 120V 810LM Retrofit Razor Recessed Downlight, White
Description
We know that not all lighting installations go perfectly as planned every time. In fact, they rarely do. The Retro Series was created to help streamline upgrades and renovation projects. It allows you to retrofit an LED Razor luminaire to a legacy “can light” housing without the hassle of removing the previous setup, saving you time and allowing a consistent look with your other new lighting elements. So let the Retro come to the rescue!
Specifications
Brand Name | NDR Electric | Sub Brand | Razor |
Item Name | Retrofit Recessed Downlight Fixture | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 9.5 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Die-Cast Aluminum | Beam Angle | 107° |
Average Life | 50000 hr | Color Temperature | 2700/3000/4000 K |
Color Rendering Index (CRI) | 90 | Lumens | 810 lm |
Housing Finish | White | Dimensions | 5.04 in dia x 2.3 in H |
Standards | Air Tight Rated, cETLus Listed, Energy Star Certified, IC Rated, JA8-2019 Certified, Title 24 Compliant, Wet Location Rated |
Packages
12 - UNIT - (12) |