Abbotsford
sats11280

SATCO LIGHTING S11280 6-inch 12W RGB and Tunable White Edge-Lit Remote Driver Downlight, White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S11280
Documents Documents

Description

Satco's 12-watt, 6-inch RGB and tunable white edge-lit remote driver downlight offers millions of colors and thousands of warm-to-cool white settings in an ultra-slim profile. These fixtures require less than one inch in ceiling height for installation application making them very versatile in many areas of your home. This dimmable bulb has a 110 degree beam spread and is rated for 25,000 hours of illumination.12 Watt - LED Direct Wire Downlight - 6 Inch - Tunable White and RGB - Round - Starfish IOT - 120 Volt - 850 Lumens - 90CRI

Specifications

Brand Name Satco Products Sub Brand Satco
Type Remote Driver LED Downlight Lamp Type Integrated LED
Number of Lamps 1 Color Temperature Color Changing,Cool White,Warm White
Lumens 850 lm Standards cETLus
Application Direct Wire UPC 045923112805

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok