Abbotsford
sats11846

SATCO LIGHTING S11846 5 inch/6 inch Integrated LED Recessed Downlight with Night Light Feature, White

Price $29.23 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11846

Description

Easily convert living spaces to energy efficient LED technology with Satco/Nuvo's new 6-inch Recessed Downlight with Night Light. The Downlight is 5 CCT color selectable, with an excellent color rendering of 90 CRI, providing quality lighting throughout. The innovative design also incorporates a 2200K warm glow Night Light that activates with the toggle of a light switch and integrates seamlessly in any room with baffle trim recessed lighting. Dimmable, and wet location rated, this fixture is ideal for multi-family and residential applications including bathrooms, hallways, kitchens, stairwells, and bedrooms.

Specifications

Brand Name Satco Products Item Name Recessed Downlight Fixture
Type Dimmable, Round, Utility Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Beam Angle 95° Average Life 50000 hr
Light Color Cool White/Warm White Color Temperature 2700 K
Lens Type Polycarbonate Lumens 800 lm
Housing Finish White Application For Indoor
UPC 045923118463

Packages

1 - UNIT - 1