Abbotsford
sats11840

SATCO LIGHTING S11840 4-inch 9W 120V Low Profile CCT Selectable Round Gimbal Downlight, White

Price $30.50 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11840
Documents Documents

Description

These low profile, CCT selectable remote driver downlights deliver multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. These downlights work for both new and existing construction, are damp location rated, and ENERGY STAR certified.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Direct Wire Recessed Downlight Fixture Type Dimmable, Gimbaled, Round
Voltage Rating 120 V Fixture Wattage 9 W
Lamp Type Integrated LED Ceiling Opening 4 in
Beam Angle 36° Average Life 50000 hr
Light Color Cool White/Warm White Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lens Type Plastic
Lumens 650 lm Housing Finish White
Dimensions 4.92 in L Standards cETLus Listed, IP42
Application For Indoor UPC 045923118401

Packages

1 - UNIT - 1