SATCO LIGHTING S8705 4 inch 15W 100-277V 4000K 1020LM Commercial LED Downlight Retrofit, Cool White
Description
15 watt Commercial LED Downlight Retrofit; 4 inch; 4000K; 100-277 volts.PRODUCT FEATURES:- Solid State LED lighting- External driver for simple retrofitting- Quick connect feature for easy installation- 100-277 range voltage circuit- 0-10V dimming
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Commercial Downlight Retrofit | Voltage Rating | 277 V |
Number of Lamps | 1 | Beam Angle | 40 |
Average Life | 50000 hr | Color Temperature | Cool White |
Lumens | 1020 lm | Standards | cULus wet location rated |
UPC | 045923087059 |
Packages
1 - UNIT - 1 |