SATCO LIGHTING S8707 8 inch 35W 100-277V 4000K 2800LM Commercial LED Downlight Retrofit, Cool White
Description
35 watt Commercial LED Downlight Retrofit; 8 inch; 4000K; 100-277 volts.PRODUCT FEATURES:- Solid State LED lighting- External driver for simple retrofitting- Quick connect feature for easy installation- 100-277 range voltage circuit- 0-10V dimming
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | LED | Voltage Rating | 277 V |
Number of Lamps | 1 | Average Life | 50000 hr |
Color Temperature | Cool White | Lumens | 2.8k lm |
Standards | cULus Listed | UPC | 045923087073 |
Packages
1 - UNIT - 1 |