![sats8708](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319770052.jpg?preset=medium)
SATCO LIGHTING S8708 10 inch 50W 100-277V 4000K 4000LM Commercial LED Downlight Retrofit, Cool White
Description
50 watt Commercial LED Downlight Retrofit; 10 inch; 4000K; 100-277 volts.PRODUCT FEATURES:- Solid State LED lighting- External driver for simple retrofitting- Quick connect feature for easy installation- 100-277 range voltage circuit- 0-10V dimming
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Commercial Downlight Retrofit | Voltage Rating | 277 V |
Number of Lamps | 1 | Average Life | 50000 hr |
Color Temperature | Cool White | Lumens | 4000 lm |
Standards | cULus wet location rated | UPC | 045923087080 |
Packages
1 - UNIT - 1 |