
STANPRO 67810 3.5-inch 12W 120V 3000K LED High Output Gimbal Downlight, Brushed Nickel
Description
The LED Gimbal High Output downlight combines a sleek design with a small aperture without any compromise to the light output. With up to 950 lumens and a CRI of 90, this small downlight provides an outstanding performance that will suit both residential andcommercial applications.
Specifications
Brand Name | Stanpro | Item Name | Recessed Gimbal Downlight Fixture |
Type | High Output | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Ceiling Opening | 3-1/2 in | DLC | N |
Beam Angle | 40° | Recessed Trim Type | 3-1/2 in Round |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Clear Polycarbonate |
Lumens | 920 lm | Cord Type | Plenum Rated FT6 Wire |
Mounting Type | Recessed | Housing Finish | Brushed Nickel |
Dimensions | 4-1/2 in dia x 2-1/2 in H | Special Features | >0.9 Minimum Power Factor, 77 lm/W Efficiency |
Standards | cETLus Listed, Energy Star Certified | Application | For Commercial, Residential |
UPC | 069549678101 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |