![stncdu4rps4q3cwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193663060.jpg?preset=medium)
STANPRO 67934 4 inch 120-347V Universal Commercial Downlight - CDU White
Description
The Universal Commercial downlight series is an all-in-one luminaire that will bring peace of mind to any project. With its high versatility, it enables to choose the right amount of light required as well as the color temperature that will bring out the best out of any space. The Universal Commercial downlight is perfect for both new construction and retrofit solution to replace existing CFL, HID and incandescent luminaires.
Specifications
Brand Name | Stanpro | Item Name | Recessed Downlight Fixture |
Type | Universal, Adjustable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 6/9/12/15 W | Lamp Type | LED |
Housing Material | Aluminum | DLC | N |
Beam Angle | 75° | Recessed Trim Type | 4 in Round |
Average Life | 54000 hr | Color Temperature | 3000/3500/4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Frosted Acrylic |
Lumens | 500/750/1000/1200 lm | Mounting Type | Clip |
Housing Finish | White | Dimensions | 5-3/4 in dia x 5-1/4 in H |
Special Features | >0.9 Minimum Power Factor, 83 lm/W Efficiency | Standards | cETLus Listed, Energy Star Certified |
Application | For Retrofit and New Construction, Commercial | UPC | 069549679344 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |