
STANPRO 67936 8-inch 120-347V Universal Commercial Downlight Series, White
Description
Stanpro's commercial downlight 120-347 V CDU, is a color temperature and power adjustable fixture. This all-in-one luminaire will bring peace of mind to any project because of its high versatility. Moreover, it enables to choose the right amount of light required as well as the color temperature that will bring out the best out of any space. The Universal Commercial Downlight Series is perfect for both retrofit and new construction solution to replace existing CFL, HID and incandescent luminaires.
Specifications
Brand Name | Stanpro | Item Name | Recessed Downlight Fixture |
Type | Universal, Adjustable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 20/25/30/35 W | Lamp Type | LED |
Housing Material | Aluminum | DLC | N |
Beam Angle | 85° | Recessed Trim Type | 8 in Round |
Average Life | 54000 hr | Color Temperature | 3000/3500/4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Frosted Acrylic |
Lumens | 1850/2200/2700/3000 lm | Mounting Type | Clip |
Housing Finish | White | Dimensions | 9-3/4 in dia x 6-1/2 in H |
Special Features | >0.9 Minimum Power Factor, 90 lm/W Efficiency | Standards | cETLus Listed, Energy Star Certified |
Application | For Retrofit and New Construction, Commercial | UPC | 069549679368 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 500 - UNIT - 500 |