![stndlco4rps12q5cwhchoice](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/566714133.jpg?preset=medium)
STANPRO 4 inch 8/10/12W 120-347V 5CCT COMETO CHOICE Series Slim Backlit Commercial Downlight, White
Description
COMETO Choice series is a versatile downlight with 0-10 V dimming and a durable aluminum body. It offers 5 color temperatures and 3 power selectable for your design needs. This product is suitable for commercial spaces, hallways, lobbies, etc. Easy installation with torsion spring mounting clips and quick connect wire to the driver box. This downlight is perfect for new construction and renovation applications.
Specifications
Voltage Rating | 120-347 V | Fixture Wattage | 8/10/12 W |
Lamp Type | LED | Housing Material | Aluminum |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted Polycarbonate | Lumens | 750/900/1000 LM |
Mounting Type | Recessed | Housing Finish | White |
Application | For new construction and renovation applications | UPC | 069549031685 |
Packages
1 - UNIT - 1 |