
STANPRO 6 inch 12W 120V LPDL LED Regressed Look Downlight, White
Description
LPDL Regressed downlight offers high lumen with a glare-free solution while remaining high energy efficient. Available with an integrated 2700/3000/3500/4000/5000K selectable color temperature with 90+ CRI for true color accuracy. This luminarie is wet location listed, making it ideal for use in a breadth of indoor and outdoor applications.
Specifications
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90+ |
Lumens | 1200 LM | Application | Indoor and Outdoor Applications |
UPC | 069549031708 |
Packages
1 - UNIT - 1 |