Abbotsford
ykl4bporbr12

ACUITY 224WCK 4-inch 4BP Series Baffle LED Module, Oil-Rubbed Bronze (Retail Pack of 12)

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:224WCK

Description

4” 4BP Series Baffle Oil-Rubbed Bronze Insert (Retail Pack of 12).

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 10.6 W Lamp Type LED
Housing Material Aluminum Amperage Rating 110 mA
Lamp Wattage 10.6 W Beam Angle 40 - 80°
Recessed Trim Type 4 in Round Light Color White
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 620 lm
Mounting Type Ceiling Housing Finish Baffle Oil-Rubbed Bronze
Dimensions 133 mm OD x 94 mm H Includes Control Unit
UPC 820476915413

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok