Abbotsford
Final sale
ykl4g1orbledm6

ACUITY 4 inch 7.9W 120V 3000K 435LM 4G1 Series Gimbal LED Module, Oil-Rubbed Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:218EJG

Description

Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Symmetric Voltage Rating 120 V
Fixture Wattage 7.9 W Lamp Type LED (Lamp Included)
Housing Material Steel Lamp Wattage 7.9 W
Lamp Base E26 Medium Light Color White
Color Temperature 3000 K Ballast Type Electronic Transformer
Lumens 435 lm Housing Finish Bronze, Matte
Dimensions 132 mm OD Includes Control Unit

Packages

1 - UNIT - 1