
ACUITY 5 inch 3000K 120V 620LM P Series LED Module, Matte White
Description
The P Series 5-inch can fit any 5-inch recessed can-style housings making it great for both new construction and retrofit applications. It can retrofit a 65W incandescent lamp. P Series in Matte White is wet rated for installation in any indoor location.
Specifications
Brand Name | Acuity Brands | Item Name | Recessed Downlight Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 10.5 W | Lamp Type | LED |
Housing Material | Aluminum | Lamp Wattage | 10.5 W |
Beam Angle | 40 - 80° | Recessed Trim Type | 5 in Round |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 620 lm |
Mounting Type | Ceiling | Housing Finish | White, Matte |
Dimensions | 127 mm OD | Includes | Control Unit |
UPC | 820476235009 |
Packages
1 - UNIT - 1 | 26 - UNIT - 26 |