![yklkit4bemwled40k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104254791.jpg?preset=medium)
ACUITY 4 inch 120V 4000K 90CRI E Series Baffle LED Recessed Module, Matte White
Description
The E Series LED Recessed Module gives you optimized value and performance you can trust. Available in 4" and a flexible 5" & 6" size, E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of 35,000 hour-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.The 4" E Series fits 4-inch recessed can-style housings using friction clips and can replace a 65W incandescent lamp. E series is dimmable, wet location listed and Energy Star certified.General lighting for retrofit into existing downlight cans or new construction and remodel applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Housing Material | Aluminum |
Amperage Rating | 0.08 A | Lighting Technology | Center 2 Edge™ |
Lamp Wattage | 9.8 W | Lamp Base | E26 |
Beam Angle | 45° | Recessed Trim Type | 4 in Round Baffle |
Average Life | 35000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 84 |
Lens Type | Diffused | Lumens | 720 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 5-1/4 in W x 2-1/2 in H | Standards | cCSAus Certified, Energy Star Certified, Title 24 Compliant |
Application | For Retrofit Into Existing Downlight Cans or New Construction and Remodel Applications, Wet Locations |