ACUITY KIT236VG2 4-inch 9.6W 120V 3000K 675LM 80CRI WF4 Series Wafer-Thin LED Recessed Downlight, Matte White
Description
The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture with Remote Driver Box |
Type | Thin-Wafer | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 4.2 in |
Housing Material | Die-Cast Aluminum | Series | WF4 |
Amperage Rating | 0.08 A | Lighting Technology | Edge-Lit LED |
Lamp Wattage | 9.6 W | Recessed Trim Type | 4 in Round |
Average Life | 36000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 675 lm | Cord Type | (8) 14 AWG (Insulated) or (6) 12 AWG (Insulated) |
Mounting Type | Recessed/Ceiling | Housing Finish | Matte White |
Dimensions | 4.7 in W x 1.1 in H | Standards | cCSAus Certified, Energy Star Certified, NOM Certified |
Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/retirement Homes, Condos, Elevators, Apartments, and Any Other Small Areas, Wet Location |