![yklwf6eled4k90crimwcp6m2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255829068.jpg?preset=medium)
ACUITY 26117T 6-inch 11.2W 4000K 90CRI WF6E Series Wafer LED Downlight with Non-Conductive Dead-Front Trim, Matte White
Description
The 6-inch Waferâ„¢ LED Downlights with non-conductive dead front trim design provide high-quality light output and efficiency while eliminating the need for recessed housings. Perfect for living and dining areas, bedrooms, closets, hallways, bathrooms, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed, making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 11.2 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 1200 lm | Housing Finish | Matte White |
Dimensions | 6.7 in dia x 1.1 in H | Special Features | >0.9 Minimum Power Factor, 60 Hz Frequency |
Standards | Energy Star Certified, Title California 24 Compliant, Wet Locations Listed | Application | For Living and Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches |
UPC | 193048380606 |
Packages
60 - SKID - 60 | 1 - UNIT - 1 |