Abbotsford
yklwf3adjled3k90crimwm6

ACUITY 254F1A 3-inch 7.5W 3000K 530LM WF3 ADJ Series Wafer LED Adjustable Gimbal, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:254F1A
Documents Documents

Description

The 3-inch Wafer Gimbal fixture has a 20° tilt on 180° rotation. These low maintenance LED fixtures are 80% more efficient than incandescent recessed fixtures, designed to reduce lighting costs without compromising lighting levels. Ideal for sloped ceilings, wall washing, highlight artwork, task or general lighting.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Fixture Type IC/Non-IC, New Construction/Remodel, Dimmable, Adjustable, Gimbal
Voltage Rating 120 V Fixture Wattage 7.5 W
Lamp Type LED Ceiling Opening 3 in
Housing Material Die-Cast Aluminum Series WF3
Amperage Rating 0.07 A Recessed Trim Type 3 in Round
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lens Type Polycarbonate
Lumens 530 lm Cord Type (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated)
Mounting Type Recessed Housing Finish Matte White
Dimensions 1.3 in H Special Features 2.4 in Aperture, 3.7 in dia Overlap Trim, -4 to 104 °F Operating Temperature, 0.97 Minimum Power Factor, 50/60 Hz Input Frequency, 70.7 lm/W
Standards cCSAus, Energy Star, NOM Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed Application For Sloped Ceilings, Wall Washing, Highlight Artwork, Task or General Lighting, Cabinets, Bathrooms, Kitchens, Multi-Family and Light Commercial
UPC 193047539814

Packages

1 - UNIT - 1
Customers who bought this item also bought