FEATURES:FEATURES & BENEFITS:• Shape: Round• Size and type: LED Low Profile Downlight 4"• Lens type: Acrylic• Lens finish: Frosted• Hole cutting: 4 ?/16 in (106mm)• Finish colour: White• Size: 4 ¾ in (120.5 mm)• Wattage (W): 9• Voltage (VAC): 120• Beam angle: 120 °• IP Rating: 42• THD: 40%• Power factor: 0.9• CBCP: 195• CRI: 80• Color temperature (K)**: 2 700• Average life (hours): 40 000• Initial lumens (lm)*: 510• Initial lumens per watt (lm/W): 59• Operating temperature range: - 20 °C / - 4 °F to 45 °C / 113 °F