Abbotsford
lcl347astx

PHILIPS LIGHTING 3-3/4 inch Lytepoints Frosted Glass Wet Location Square Adjustable, Brushed Steel

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400464206

Description

LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture down lighting. They are designed to deliver superior performance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design.

Specifications

Brand Name Philips Lighting Item Name Frosted Glass Lens
Type Square, Adjustable Color Brushed Steel
Dimensions 3-3/4 in For Use With 4 in Recessed Down Light
Application For Wet Locations UPC 662057036953

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok